-
LV02-24DCMinarik Drives Drives, LV SeriesItem NumberLV02-24DCMFG Item NumberLV02-24DCSeriesLVProduct DescriptionDrive, DC, 2A, 24VDC, Chassis,Specifications
Specifications Input Voltage (AC) 8-24 VAC Output Armature Voltage (DC) 0-22 VDC Max HP @ 12 VDC Armature 0.08 hp Max HP @ 24 VDC Armature 0.04 hp Input Phase 1 Max Armature Current (DC) 2 A Operator Controls Built In Temperature Range (F) 50-104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LV02-24ACMinarik Drives Drives, LV SeriesItem NumberLV02-24ACMFG Item NumberLV02-24ACSeriesLVProduct DescriptionDrive, DC, 24VDC, 2A, Chassis,Specifications
Specifications Input Voltage (AC) 8-24 VAC Output Armature Voltage (DC) 0-22 VDC Max HP @ 12 VDC Armature 0.08 hp Max HP @ 24 VDC Armature 0.04 hp Input Phase 1 Max Armature Current (DC) 2 A Operator Controls Built In Temperature Range (F) 50-104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series